Shop All Safety Glasses
3M
Safety Glasses, Clear Anti-Fog, Scratch-Resistant
Mfr # SF200-PV6
Zoro # G3432590
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Series SecureFit 200
Product Information
- Brand 3M
- MFR # SF200-PV6
- Zoro # G3432590
- UPC # 51141388830
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Series | SecureFit 200 |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2010, CSA Z94.3-2007 |
Description
3M SecureFit Safety Eyewear features 3M Pressure Diffusion Temple Technology - a scientific advancement that helps diffuse pressure over the ear, enhancing comfort while ensuring a secure fit. As soon as you put on these lightweight glasses, you'll feel the difference as they automatically self-adjust for a customizable fit each time. Featuring clear lenses, these are best suited for indoor applications and for outdoors when a tinted lense is not desired or glare is not a factor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Velvet Rope Wall Receiver Polished Brass (RWR01-PB)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (105551729)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VQ1Y)
- NMC Gasoline 3 Dot Placard Sign, DL134UV (DL134UV)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XAF-GRN)
- 3M Safety Glasses, IR 5.0 Anti-Fog (SF650AS)
- 3M Safety Glasses, Yellow Anti-Fog (SF603SGAF)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- 3M SAFTY GLASSES INDOOR CLR (90953H1-DC-20)
- 3M Solus Safety Glasses Kit, Strap, Removable Foam Gasket, Anti-Fog/Scratch, Black/Green, Clear Lens (S1201SGAF-KT)
- 3M Safety Glasses, Gray Scratch-Resistant (11815-00000-20)
- 3M Eye Protection