Shop All Safety Glasses
3M
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # SF601SGAF-FM
Zoro # G7802490
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Gray
- Lens Coating Anti-Fog ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand 3M
- MFR # SF601SGAF-FM
- Zoro # G7802490
- UPC # 078371665135
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Dimensions | 10 in H x 10 in L x 5 in W |
Description
Safety Glasses, Series 600, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL LETTERNUMBER STAMP, 36PK (W5422)
- TINGLEY Tingley® Job Sight™ High-Visibility Bomber Jacket, 2Xl (J26002.2X)
- SKULLERZ BY ERGODYNE Type II Safety Helmet with LED Light Class E, White (8976-LED)
- MSA SAFETY USB Drive (10123937)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-SKT)
- 3M Safety Glasses, IR 5.0 Anti-Fog (SF650AS)
- 3M 3M SAFETY GLASSES IR CLR (90212-HZ4)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11381-00000-20)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1107SGAF)
- 3M Secure Fit, Clear Anti-Fog ; Anti-Scratch (SF501SGAF-BLK-FM)
- ERB SAFETY Safety Glasses, Clear, Hydrophobic, Clear Hydrophobic, Oleophobic, Scratch-Resistant (17451)
- 3M Eye Protection