Shop All Safety Glasses
3M
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # SF501AF-BLK
Zoro # G005976932
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand 3M
- MFR # SF501AF-BLK
- Zoro # G005976932
- UPC # 50638060429360
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series 500, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Lockout/Tagout Center, Red/Wht (LC503E)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, Sync Radio, Black (1030331)
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1206-NA_10x7 (U7-1206-NA_10x7)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7632/S)
- 3M 3M SAFETY GLASSES IR CLR (90212-HZ4)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XAF-GRN)
- 3M Safety Glasses, Amber Anti-Fog (SF3703SGAF-GRN)
- 3M Clip-On Eyewear, Clear Anti-Fog (V901AF)
- 3M 3M Virtua Safety Glasses - Clear Temples, Hard Coat Lens, Clear Polycarbonate (7100109223)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF101AF-BLK)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (ST110)
- 3M Safety Glasses