Shop All Safety Glasses
3M
Safety Glasses, Blue Anti-Scratch
Mfr # 11816-00000-20
Zoro # G3733432
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand 3M
- MFR # 11816-00000-20
- Zoro # G3733432
- UPC # 076308943769
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series AP, Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Blue, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Light Blue, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, XS, Pull On, 6in H, Blk, PR (13859)
- HEXARMOR Safty Gloves, 9 3/5 in, Left and Right, PR1 (7071-S (7))
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 6 inch Height, 9 in Width, Poly (17774-25-6000)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (11847-00000-20)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- 3M Safety Glasses Kit W/ Elastic Strap, Foam Gasket, Solus 1000, Anti-Fog, Black/Blue, Clear (S1101SGAF-KT)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Blue Frame, Clear Lens (S1101SGAF)
- 3M Safety Glasses, Clear Anti-scratch & Anti-fog (7100112434)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1202SGAF-KT)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK111VS-G2)
- 3M Eye Protection