Shop All Safety Glasses
3M
Safety Glasses, Amber Scratch-Resistant
Mfr # 11817-00000-20
Zoro # G3700812
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Amber
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand 3M
- MFR # 11817-00000-20
- Zoro # G3700812
- UPC # 10078371118171
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Amber |
Frame Color | Amber |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Virtua AP |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2010 |
Metal Detectable | No |
Photochromatic Lens | No |
X-Ray Detectable | No |
Arm Color | Clear |
Arm Tip Type | Contoured |
Frame Type | Frameless |
Frame Style | Wraparound |
Description
Safety Glasses, Series AP, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Amber, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Amber, Temple Style Nonadjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit Refill, Oil-Based Liquids (L90395R)
- SHOWA VF, Chemical Resistant Gloves, S, 29UP88, PR (727-07-V)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 15 ft Rolled Rubber Flooring - Black (03-205-W100)
- 3M Solus Safety Glasses, Anti-Fog/Scratch, Frameless, Black/Green Temple, Indoor/Outdoor Gray Lens (S1207SGAF)
- 3M Safety Glasses, Clear Antifog Coating (10078371662698)
- 3M SF201AF SecureFit Scratch Resistant Anti-Fog Safety Glasses - Clear with Clear Lens (399SF201AF)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1102SGAF)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11796-00000-20)
- 3M Virtua Safety Glasses, Uncoated, Frameless, Wraparound, Clear Lens (11228-00000-100)
- 3M SecureFit Safety Glasses, 400 Series, Anti-Fog, Anti-Scratch, Frameless, Black Arm, Clear Lens (SF401AF)
- 3M Safety Glasses