Shop All Cable Ties
3M
S Barb Cable Tie CTSB8NT18-C, Nat, PK1000
Mfr # CTSB8NT18-C
Zoro # G8491851
product price: $154.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$154.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 18 lbs
- Approximate Length 8 in
- Overall Width 0.09 in
- Overall Length 7.9 in
- Minimum Operating Temperature (Celsius) -40 °C
Product Information
- Brand 3M
- MFR # CTSB8NT18-C
- Zoro # G8491851
- UPC # 10076308925823
- Country of Origin China
- Category Cable Ties
Dimensions
Approximate Length | 8 in |
Overall Width | 0.09 in |
Overall Length | 7.9 in |
Minimum Bundle Diameter | 2 in |
Maximum Bundle Diameter | 2 in |
Details
Item | Steel Barb Cable Tie CTSB8NT18-C,Natura |
Tensile Strength | 18 lbs |
Minimum Operating Temperature (Celsius) | -40 °C |
Overall Thickness | 0.04 in |
Cable Management Products | Cable Ties |
Product Color | Natural |
Maximum Operating Temperature (Celsius) | 85°C |
Description
Steel Barb Cable Tie CTSB8NT18-C,Natura, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Square Box (BB40-10)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0253" Dia, UL1007, 300 Volts (22UL1007SLDKIT10COLOR)
- 3M 24" L Extra Heavy Duty Cable Tie NAT PK 500 (CT24NT175-L)
- 3M 9" L Heavy Duty Cable Tie NAT PK 500 (CT8NT120-L)
- 3M 8.9" L Intermediate Cable Tie BK PK 1000 (CT8BK40-C)
- 3M 8.1" L Cable Tie Black PK 1000 (CT8BK50-C)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- 3M 15" L Heavy Duty Cable Tie NAT PK 500 (CT15NT120-C)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- 3M Cable Ties