Shop All Automotive Coatings
3M
Rubberized Coating, Black, 1 qt., PK6
Mfr # 08864
Zoro # G6772670
product price: $304.99
/pk 6, $50.83/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 qt.
- Container Type Bottle
- For Use With Anti-Corrosion, Surface Coatings, Undercoating
- Appearance Liquid
Product Information
- Brand 3M
- MFR # 08864
- Zoro # G6772670
- UPC # 00051135088647
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 qt. |
Details
Item | Body Schutz Rubberized Coating Black |
Container Type | Bottle |
For Use With | Anti-Corrosion, Surface Coatings, Undercoating |
Appearance | Liquid |
Description
Rubberized Coating,Black,1 qt.,PK6, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, DC, DE, MD, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Paint Roller Frame, Ribbed, Wood Handle, 9" Rollers (48329)
- MINWAX Wood Finish Semi-Transparent English Chestnut Oil-Based Penetrating Wood Stain 1 qt (700444444)
- PREMIER CHIP BRUSH 3""W (WV30)
- HYDE Adjustable Flexi Frame, 18 (47420)
- 3M 16 oz. Rubberized Undercoating 6PK (03584)
- 3M BOOTH COATING - 1GAL (MMM6839)
- RUST-OLEUM Rubberized Coating, Black, 12 oz (344713)
- RUST-OLEUM 15 oz. Black Rubberized Undercoating (248657)
- SEM PRODUCTS Low VOC Rubberized Undercoating 24oz (SE40523)
- RUST-OLEUM 15 oz. Non Skid Black Truck Bed Coating (248914)
- RUST-OLEUM Automotive Filler Primer, Gray, 11 oz. (249279)
- 3M Automotive Paints & Primers