Shop All Flap Wheels
3M
Rotary Flap Peen Assm, 9/16x1-1/4in, PK10
Mfr # 7000000786
Zoro # G8704351
product price: $550.99
/pk 10, $55.10/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-1/4"
- Grit 330
- Width 0.56"
- Abrasive Material Tungsten Carbide
- Not Included Mandrel
Product Information
- Brand 3M
- MFR # 7000000786
- Zoro # G8704351
- UPC # 00048011037660
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1-1/4" |
Width | 0.56" |
Flap Width | 9/16 in |
Flap Length | 1 1/4 in |
Details
Item | Rotary Flap Peen Assembly |
Grit | 330 |
Abrasive Material | Tungsten Carbide |
Not Included | Mandrel |
Specifications | MIL-R-81841 (AS) and MIL-W-81840 (AS) |
Standards | MIL-R-81841 (AS), MIL-W-81840 (AS) |
Color | Goldenrod |
Description
Rotary Flap Peen Assembly, Abrasive Material Tungsten Carbide, Flap Length 1 1/4 in, Flap Width 9/16 in, Standards MIL-R-81841 (AS), MIL-W-81840 (AS), Color Goldenrod, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC21218 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21218)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 8D (918)
- MERIT Qk Chang Dsc Backup Pad, 3D, TS, TurnOnOff (08834160017)
- ALL-SOURCE 2-1/2 In. x 1-1/2 In. Drum Sander (6096004)
- 3M Roto Peen Flap Assembly, 2x2-1/8" C, PK10 (HD-ZH)
- 3M Mounted Flap Wheel, 1 in.W, Medium, 80 Grit (80757)
- 3M Flap Wheel 747D, Type 83, 2-1/2inx1inx1/ (747D)
- 3M 3M„¢ Scotch-Brite„¢ Combi-S Wheel 80799 3" x 1-3/4" x 1/4" Shank P180 Grit Aluminum Oxide (7000077964)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- 3M Mounted Flap Wheel, Medium, Ceramic (7100138311)
- MERIT High Pfmnce Mini Flap Wheel2-1/2x1-1/2x1 (08834137421)
- 3M Flap Wheels