Shop All Flap Wheels
3M
Rotary Flap Peen Assembly, 9/16x1in, PK10
Mfr # 61986510594
Zoro # G5986635
product price: $543.99
/pk 10, $54.40/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 330
- Width 0.56"
- Abrasive Material Tungsten Carbide
- Flap Length 1 in
Product Information
- Brand 3M
- MFR # 61986510594
- Zoro # G5986635
- UPC # 00048011037608
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 0.56" |
Flap Length | 1 in |
Flap Width | 9/16 in |
Details
Item | Rotary Flap Peen Assembly |
Grit | 330 |
Abrasive Material | Tungsten Carbide |
Specifications | MIL-R-81841 (AS) and MIL-W-81840 (AS) |
Not Included | Mandrel |
Standards | MIL-R-81841 (AS), MIL-W-81840 (AS) |
Color | Goldenrod |
Description
Rotary Flap Peen Assembly, Abrasive Material Tungsten Carbide, Flap Length 1 in, Flap Width 9/16 in, Standards MIL-R-81841 (AS), MIL-W-81840 (AS), Color Goldenrod, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x1x5, MED (7000046063)
- 3M Flap Disc, 4-1/2 in., Med. (31005)
- MERIT Qk Chang Dsc Backup Pad, 2D, TR (08834160014)
- NORTON ABRASIVES CutOff Whl, Gemini, 7"x1/16"x7/8", 8600rpm (66252832323)
- 3M Mounted Flap Wheel, Medium, Ceramic (7100138311)
- 3M 3M„¢ Scotch-Brite„¢ Combi-S Wheel 80799 3" x 1-3/4" x 1/4" Shank P180 Grit Aluminum Oxide (7000077964)
- 3M Mounted Flap Wheel, 60Grit, Medium, Ceramic (7100138161)
- 3M Flap Wheel 747D, Type 83, 2-1/2inx1inx1/ (747D)
- 3M Flap Wheel 747D, Type 83, 2inx1inx1/4in (747D)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 80 Grit (54122)
- 3M Flap Wheels