Shop All Roof Repair Products and Tools
3M
Roof Top Anchor, Standard Membrane Roofs
Mfr # 2100139
Zoro # G001259770
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Point Swivel D-Ring
- Standards OSHA 1910.140, OSHA 1926.502
- For Surface Material Concrete, Wood
- Brand and Series DBI-SALA(R)
- Tensile Strength 5,000 lb
Product Information
- Brand 3M
- MFR # 2100139
- Zoro # G001259770
- UPC # 840779012619
- Country of Origin United Kingdom
- Category Roof Repair Products and Tools
Dimensions
Length | 16 in |
Details
Item | Roof Top Anchor |
Attachment Point | Swivel D-Ring |
Standards | OSHA 1910.140, OSHA 1926.502 |
For Surface Material | Concrete, Wood |
Brand and Series | DBI-SALA(R) |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
For Roof Orientation | Flat, Inclined |
Anchor Installation | Permanent |
Anchor Material | Steel |
ANSI Standards Met | ANSI Z359.1 |
Anchor Base Attachment Style | Toggle Bolt |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Roof Top Anchor, Anchor Material Steel, Clamp Compatible Seam Not Applicable, Length 16 in, Number of Clamps Not Applicable, Attachment Point Swivel D-Ring, For Roof Orientation Flat, Inclined, For Surface Material Concrete, Wood, Mounting Type Tie-Off, Weight Capacity 310 lb, Anchor Base Attachment Style Toggle Bolt, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Permanent, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Right Hand End Cover (TP14-EC3R)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 15 Degrees to 55 Degrees F (A70BA-18C)
- EVERPURE Cartridge, Water Filter- Mc For - Part# Ev9612-06 (EV9612-06)
- DAYTON Guard Set 20" (GGS_47297)
- ETERNABOND Roof Repair Tape, Paintable, 6 In x50 Ft (WB-6-50R)
- SERVICE PARTNERS 30lb 2sq. Rtd Roof Felt (WARFELT4869-30)
- HENRY Henry PR100070 Asphalt Roof Coating, Black, 4.75 gal Pail (PR100070)
- THE BRUSH MAN Single Fork Silicone Roller (#Seam-1.75R), Brass Roller, 5PK (SEAM-1.75RBRASS)
- AMES RESEARCH LABORATORIES RUBBER SEAM TAPE 4""X50' (PS450)
- QUICK ROOF ULTRA BOND BLACK 6in. X25ft (UBB625)
- COFAIR PROD Cofair Prod WQR325 Quick Roof Tape White - 3 In. x 25 Ft. (C6Q-WQR325)
- 3M Roof Repair Products and Tools