Shop All Quick Change Discs
3M
Roloc Dsc Pad TS&TSM 77728, Hard 1-1/2in
Mfr # 77728
Zoro # G6141733
product price: $103.99
/pk 5, $20.80/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TS and TSM
- Max RPM 30,000 rpm
- Density Hard
Product Information
- Brand 3M
- MFR # 77728
- Zoro # G6141733
- UPC # 00051144777280
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Details
Item | Disc Pad |
Attaching System | TS and TSM |
Max RPM | 30,000 rpm |
Density | Hard |
Description
Roloc Dsc Pad TS/TSM 77728,Hard,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" x 1/4" x 5/8"-11 XP Grinding wheel (DW8833)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 700773 (700773)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 220G, Brown (66261126283)
- FLEX-HONE TOOL BC200400 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC200400)
- 3M Quick Change Disc, AlO, 1in, 120G, TR, PK50 (7000045104)
- 3M Flex Diamond Disc, 1in, 125Micron, TR, PK10 (60650023736)
- 3M Quick Change Disc, AlO, 2in, 180G, TR, PK50 (7000000390)
- 3M 3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit (7000000751)
- 3M Green Bristl Disc 50 4Bx/Cs, 1" (MMM7530)
- 3M Quick Change Disc, AlO, 2in, 120G, TR, PK50 (7000000388)
- CONTINENTAL ABRASIVES 3" 120 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3120)
- 3M Quick Change Discs