Shop All Quick Change Discs
3M
Roloc Disc Pad TR 45090, Soft 3 in 1/4-20 Internal, 5/pk
Mfr # 45090
Zoro # G5143831
product price: $149.99
/pk 5, $30.00/ea
Free Shipping & Returns
$149.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Max RPM 15,000 rpm
- Density Soft (3)
- Style Back-Up Pad
Product Information
- Brand 3M
- MFR # 45090
- Zoro # G5143831
- UPC # 00051144450909
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Disc Pad |
Attaching System | TR |
Max RPM | 15,000 rpm |
Density | Soft (3) |
Style | Back-Up Pad |
Description
Rlc Disc Pd TR 45090,Sft 3 in 1/4-2,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF (66261077700)
- FLEX-HONE TOOL BC6M320BC FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC6M320BC)
- ARC ABRASIVES Belt Sc Poly 3/4 X 20-1/2 80, 3/4" W, 20-1/2" L, 80 Grit (725192506)
- 3M Sanding Sheet, 11x9 In, 320 G, SC (7000148222)
- 3M Pad Holder, Doodlebug, 250HD 3 3/4 (7010365358)
- 3M Quick Change Disc, AlO, 2in, 80G, TR, PK50 (7000000381)
- 3M Screen Cloth Disc Hand Pad 99736, 6inx1 (99736)
- 3M Stikit Gold Disc Roll, 175 Discs Per Roll, 6" (MMM1435)
- 3M Quick Change Disc, 3 In (7000045100)
- 3M Flex Diamond Disc, 2in, 125 Micron, TR, PK10 (7000120364)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 50G, TS (66261129720)
- 3M Quick Change Discs