Shop All Quick Change Discs
3M
Roloc Disc Pad Assembly, 2"
Mfr # MMM5539
Zoro # G3355687
original price:
$39.35
7% off
new price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Threaded
- Max RPM 25,000 rpm
- Diameter Thread: 1/4"-20
Product Information
- Brand 3M
- MFR # MMM5539
- Zoro # G3355687
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Diameter | Thread: 1/4"-20 |
Details
Item | Disc Pad |
Attaching System | Threaded |
Max RPM | 25,000 rpm |
Description
Roloc Disc Pad Assembly,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wolverine 7" Wide Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (6655)
- ECONOLINE Portable Soda Blaster (101826G-A)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (60440098188)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843613)
- 3M Sanding Pad, 1-1/4in Small Button, 100/pk (28584)
- 3M Disc Sander 28329, 2 in .5 HP 12,000 RPM (28329)
- 3M Bristle Disc, 1" 80 Grit (MMM7531)
- 3M Quick Change Disc, AlO, 2in, 80G, TR, PK50 (7000000381)
- 3M Scotch-Brite Roloc Bristle Discs 50 Grit Coarse Green, 3" (MMM7526)
- 3M Roloc Disc Pad TR 45090, Soft 3 in 1/4-20 Internal, 5/pk (45090)
- 3M ROLOC DISC 40 GRIT 2" 25/CARTON (3M36525)
- 3M Quick Change Discs