Shop All Quick Change Discs
3M
Roloc Bristle Disc Kit 982BS, 2 in, 5PK
Mfr # 18696
Zoro # G6141097
product price: $526.99
/pk 5, $105.40/ea
Free Shipping & Returns
$526.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Abrasive Material Ceramic Aluminum Oxide
- Max RPM 25,000 rpm
Product Information
- Brand 3M
- MFR # 18696
- Zoro # G6141097
- UPC # 00048011186962
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Bristle Disc Kit |
Attaching System | TR |
Abrasive Material | Ceramic Aluminum Oxide |
Max RPM | 25,000 rpm |
Description
Roloc Bristle Disc Kit 982BS,2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Sanding Disc, 5 In, 60 G, PK25 (60440229668)
- CGW ABRASIVES CutOff Whl, 4.5x3/32x5/8-11, WA36SBF, T27 (45021)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/16" x 1/8" x 1/4" Shank - SD-14 (24532)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002723)
- 3M Diamond Polishing PSA Cloth Disc 656WY, 6 (656WY)
- 3M Pad Holder, Doodlebug, 250HD 3 3/4 (7010365358)
- 3M Quick Change Disc, AlO, 1in, 60 Grit, Med, TR (7000000375)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 4" (MMM7450)
- 3M Quick Change Disc, AlO, 1in, 80G, TR, PK50 (7000000380)
- 3M Sanding Pad, 1-1/4in Small Button, 100/pk (28584)
- NORTON ABRASIVES Quick Change Disc, SC, 3in, XCrs, TR (66261013403)
- 3M Quick Change Discs