Shop All Filtration Accessories
3M
RO Replacement Post Carbon Block Filter
Mfr # 3MROP316
Zoro # G0566671
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cooking Water, Drinking Water
- Service Life 1,500 gal
- Overall Height 14 3/8 in
- Micron Rating 5 micron
- Filter Media Carbon
Product Information
- Brand 3M
- MFR # 3MROP316
- Zoro # G0566671
- UPC # 00051128895573
- Country of Origin Mexico
- Category Filtration Accessories
Dimensions
Overall Height | 14 3/8 in |
Diameter | 3 1/4 in |
Details
Item | Quick Connect Filter |
For Use With | Cooking Water, Drinking Water |
Service Life | 1,500 gal |
Micron Rating | 5 micron |
Filter Media | Carbon |
Flow Rate | 0.5 gpm |
Reduces | Chlorine Taste and Odor |
Standards | NSF |
Application | Postfiltration |
Maximum Temperature | 100 Degrees F |
Compatible Mfr. Model Number | 3MRO301 |
Description
Quick Connect Filter, For Use With Cooking Water, Drinking Water, Reduces Chlorine Taste and Odor, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 3 1/4 in, Overall Height 14 3/8 in, Service Life 1,500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Postfiltration, Standards NSF, Compatible Mfr. Model Number 3MRO301
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Lead Reducing 20 x 45 Filter Replacement Cartridge (FCRC25B)
- LEGEND VALVE 3/4 X 4 MXF TM550 MULT-TURN NL (108-027NL)
- SPEAKMAN 1.5 gpm Laminar Repair Group 1.5 gpm 13/16, Polished Chrome (RPG05-0851-PC)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E4-17CH Light Oak Wood Decorative Finish Elongated Toilet Seat with Chrome Hinge (5F1E4-17CH)
- 3M Male NPT Adapter, 3/4", 50-93732, 1 (50-93732)
- 3M Quick Connect Filter, Polypropylene (3MROP412-20A)
- 3M Quick Connect Filter, Polypropylene (3MROP416-20A)
- 3M RO Replacement Sediment/Carbon Prefilter (3MROP310)
- 3M RO Cartridge (5626903)
- 3M Water Filter, 100 deg. F, 12-1/2 in. H (5625901)
- FLOPUR/WATTS FLOPUR-WATTS POE12DSA1K Dual Water Filter System (F70-POE12DSA1K)
- 3M Filtration Accessories