Shop All Filtration Accessories
3M
RO Cartridge
Mfr # TFS450CTG
Zoro # G9911539
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 5/8 in
- For Use With Reverse Osmosis System
- Application Coffee and Hot Tea Water Filtration, Espresso
- Service Life Not Available
- Filter Media Polypropylene
Product Information
- Brand 3M
- MFR # TFS450CTG
- Zoro # G9911539
- UPC # 00016145216275
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Diameter | 10 5/8 in |
Overall Height | 18 in |
Connection Size | 3/8 in |
Details
Item | Quick Connect Filter |
For Use With | Reverse Osmosis System |
Application | Coffee and Hot Tea Water Filtration, Espresso |
Service Life | Not Available |
Filter Media | Polypropylene |
Reduces | Particulates |
Compatible Mfr. Model Number | TFS450 |
Maximum Temperature | 100 Degrees F |
Features | Reverse Osmosis Membrane |
Series | TFS |
Description
Quick Connect Filter, For Use With Reverse Osmosis System, Reduces Particulates, Diameter 10 5/8 in, Overall Height 18 in, Service Life Not Available, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Coffee and Hot Tea Water Filtration, Espresso, Series TFS, Compatible Mfr. Model Number TFS450, Compatible with Grainger Part Number 54EK54, Connection Size 3/8 in, Features Reverse Osmosis Membrane
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 1" (83784)
- WATTS Repair Kit, Watts Series 909, 2-1/2 to 3In (909 2 1/2 - 3 1st Check Kit)
- APOLLO EXPANSION PEX 1/2 in. Chrome-Plated Brass PEX-A Expansion Barb x 3/8 in. Compression Quarter-Turn Angle Stop Valve (EPXVA1238C)
- ZORO SELECT 1" FNPT SS Half Coupling (4307000410)
- 3M RO Replacement Sediment/Carbon Prefilter (3MROP310)
- 3M RO Membrane (3MROM413)
- 3M Quick Connect Filter, 5 micron (3MROP411-20A)
- 3M Water Filtration Products Parts (50-93737)
- 3M Male NPT Adapter, 3/4", 50-93732, 1 (50-93732)
- 3M RO Cartridge (5626903)
- PENTEK Bag Filter Housing, 14" H, 5" Dia, 4 Size (156570-75)
- 3M Filtration Accessories