Shop All Filtration Accessories
3M
RO Cartridge
Mfr # 5626903
Zoro # G0335769
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- For Use With HP Reverse Osmosis System
- Service Life Not Available
- Standards NSF 58
- Filter Media Carbon
Product Information
- Brand 3M
- MFR # 5626903
- Zoro # G0335769
- UPC # 016145257391
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Diameter | 24 in |
Overall Height | 28 in |
Details
For Use With | HP Reverse Osmosis System |
Item | Quick Connect Filter |
Service Life | Not Available |
Standards | NSF 58 |
Filter Media | Carbon |
Reduces | Particulates, Scale |
Application | Commercial |
Compatible Mfr. Model Number | ScaleGard HP Reverse Osmosis |
Maximum Temperature | 100 Degrees F |
Features | Provides Consistent Quality Water, Replacement cartridge for 3M(TM) ScaleGard(TM) HP Reverse Osmosis Systems, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench |
Series | 3M High Flow |
Description
Quick Connect Filter, For Use With HP Reverse Osmosis System, Reduces Particulates, Scale, Diameter 24 in, Overall Height 28 in, Service Life Not Available, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Commercial, Standards NSF 58, Series 3M High Flow, Compatible Mfr. Model Number ScaleGard HP Reverse Osmosis
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-401 NO LEAD GATE VALVE (104-305NL)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- CULLIGAN Water Filter Mount Bracket (01019187)
- OATEY Oatey 38719 Pipe Guard, 25 mil, Polyethylene, Blue (38719)
- 3M Water Filtration Products Parts (50-93737)
- 3M RO Replacement Post Carbon Block Filter (3MROP316)
- 3M Male NPT Adapter, 3/4", 50-93732, 1 (50-93732)
- 3M Quick Connect Filter, Polypropylene (3MROP412-20A)
- 3M RO Replacement Sediment/Carbon Prefilter (3MROP310)
- 3M Water Filter, 100 deg. F, 12-1/2 in. H (5625901)
- PENTAIR/OMNIFILTER Universal Water Filter Housing Wrench (OW70-S6-S18)
- 3M Filtration Accessories