Shop All Hook & Loop Sanding Discs
This Product is Discontinued
3M
Right Angle Grinder Multi-Layer, PK10 (Discontinued)
Mfr # 9678
Zoro # G5980219
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Diameter 4-1/2"
- Grade Coarse
- Abrasive Material Cubitron Mineral
- Grit 36
Product Information
- Brand 3M
- MFR # 9678
- Zoro # G5980219
- UPC # 00051111547632
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Details
Grade | Coarse |
Abrasive Material | Cubitron Mineral |
Grit | 36 |
Item | Right Angle Grinder Multi-Layer ,PK10 |
Description
Right Angle Grinder Multi-Layer ,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.