Shop All Air Grinders
3M
Right Angle Grinder 28403, T27, 4 in, 3/8-24 EXT, 1, Heavy Duty, 12,000 rpm, 1 HP
Mfr # 28403
Zoro # G5140578
Free Shipping & Returns
$910.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy Duty
- Free Speed 12,000 rpm
- Grinder Type Right Angle
- HP 1 HP
Product Information
- Brand 3M
- MFR # 28403
- Zoro # G5140578
- UPC # 051141284033
- Country of Origin United States
- Category Air Grinders
Details
Item | Grinder 28403,T27,4 in,3/8-24 EXT,1 |
Duty | Heavy Duty |
Free Speed | 12,000 rpm |
Grinder Type | Right Angle |
HP | 1 HP |
Description
Grinder 28403,T27,4 in,3/8-24 EXT,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 2.1" Serrated Blade Cable Splicing and Wire Stripping Scissors (42469)
- HUSQVARNA Double Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1443 D)
- WILTON 6" Industrial Drill Press Vise (11676)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (33656)
- 3M Die Grinder, 1/4" Collet, 8000 RPM (7100142324)
- 3M Right Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (28405)
- CLECO Horizontal Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.4 hp (25GELC-180-C4)
- INGERSOLL-RAND Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 0.88 hp (345MAX)
- CHICAGO PNEUMATIC DIE GRINDER 1/4" 6" LENGTH 24000 RPM (CP860ES)
- CHICAGO PNEUMATIC Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, 5/8" Collet, Heavy Duty, 7,500 RPM, 1.3 hp (CP857)
- INGERSOLL-RAND Straight Die Grinder Premium (IRT5108MAX)
- 3M Air Grinders