Shop All PAPR Accessories
3M
Respiratory Hood Assembly, Standard, White
Mfr # H-422
Zoro # G4907201
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem(R) QC
- Standards NIOSH Approved
- Color White
- For Use With 3M(TM) Belt Mounted Powered Air Purifying Respirator (PAPR) and Supplied Air Respirator Systems
- Suspension Pinlock
Product Information
- Brand 3M
- MFR # H-422
- Zoro # G4907201
- UPC # 00051138661007
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Standard |
Details
Material | Tychem(R) QC |
Standards | NIOSH Approved |
Item | Hood and Hard Hat Assembly |
Color | White |
For Use With | 3M(TM) Belt Mounted Powered Air Purifying Respirator (PAPR) and Supplied Air Respirator Systems |
Suspension | Pinlock |
Includes | (2) 3M(TM) Hoods H-420, (2) Face Shield Covers H-110, 3M(TM) Hatshell W-3258, Chin Strap H-114 and Squeeze Clamp W-3222, Head Suspension W-2878 |
System Type | PAPR System, SAR System |
Headgear Type | Hood |
Application | General Purpose |
Series | H-Series |
Suspension Adjustment Type | Pinlock |
Brand and Series | 3M H-Series |
Description
Hood and Hard Hat Assembly, Hood, Headgear Size Universal, Includes (2) 3M(TM) Hoods H-420, (2) Face Shield Covers H-110, 3M(TM) Hatshell W-3258, Chin Strap H-114 and Squeeze Clamp W-3222, Head Suspension W-2878, PAPR System, SAR System, H-Series, Pinlock Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, K, 3In H, PK5 (DWR-3-K-5)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- 2W INTERNATIONAL Premium Safety Vest, Black, Medium (CV-BK M)
- 3M HE Filter, Pink, PAPR System, PK2 (15-0299- 99x02)
- 3M Waist Belt (7000126154)
- 3M Versaflo Faceshield Head Inserts (M-170)
- 3M Lens Covers, PK10 (S-920S)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL, 10 PK (35-0799-99X10)
- 3M Flame Resistant Faceseal, Polyester, PK5 (M-937)
- 3M Battery Charger, for 3M Adflo PAPR System (35-0099-08)
- 3M Masks & Respiratory Protection