Shop All PAPR Accessories
This Product is Discontinued
3M
Respirator Faceshield Assembly, Poly (Discontinued)
Mfr # M-107
Zoro # G3651295
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polycarbonate
- Standards OSHA, ANSI Z87.1-2010
- Size 20 to 25-1/5 in
- Includes Mfr. No. M-927, M-937
- For Use With Mfr. No. M-100 Series Faceshields, TR-300, V Series, GVP, An Approved Air Source
Product Information
- Brand 3M
- MFR # M-107
- Zoro # G3651295
- UPC # 00051131173125
- Country of Origin Unknown
- Category PAPR Accessories
Dimensions
Size | 20 to 25-1/5 in |
Details
Material | Polycarbonate |
Standards | OSHA, ANSI Z87.1-2010 |
Item | Faceshield Assembly |
Includes | Mfr. No. M-927, M-937 |
For Use With | Mfr. No. M-100 Series Faceshields, TR-300, V Series, GVP, An Approved Air Source |
Lens Material | Coated Polycarbote |
Suspension | 4-point |
Description
Faceshield Assembly, Includes Mfr. No. M-927, M-937
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.