Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 4 to 1/0 AWG, Blk
Mfr # 5332
Zoro # G2993645
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 to 1/0 AWG
- Material EPDM Rubber
- Connection Type Pigtail (Non-shielded), Pigtail (Shielded)
- Temp. Range Up to 194 Degrees F
- Includes (12) Adapters, (3) Bags of Solvent Cleaning Cloths, (3) Cold Shrink Tubes, (3) Instruction Sheets, (3) Rolls Scotch(R) Linerless Rubber Splicing Tape 130C, (3) Rolls Scotch(R) Stress Control Tape 2220, (6) Tubes of Silicone Grease
Product Information
- Brand 3M
- MFR # 5332
- Zoro # G2993645
- UPC # 00054007122760
- Country of Origin Multiple
- Category Splicing Connectors
Dimensions
Overall Length | 13 in |
Minimum Wire Size | 4 AWG |
Maximum Wire Size | 1/0 AWG |
Insulation Outside Diameter by Conductor Size | 4-2 AWG (0.43-0.57 Inch), 2-1/0 AWG (0.52-0.65 Inch) |
Insulation Outside Diameter Range | 4-2 AWG 0.43-0.57 in / 2-1/0 AWG 0.52-0.65 in |
Splice Cover Length | 12-13 in |
Splice Cover Inner Diameter | 4-2 AWG 0.30 in / 2- 1/0 AWG 0.42 in |
Maximum Bolt Length | 1-1/4 in |
Description
Resin Compound Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Color Black, Compatible with Product Type Inline, Shielded and Non-Shielded Cable Connections, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber, Includes (12) Adapters, (3) Bags of Solvent Cleaning Cloths, (3) Cold Shrink Tubes, (3) Instruction Sheets, (3) Rolls Scotch(R) Linerless Rubber Splicing Tape 130C, (3) Rolls Scotch(R) Stress Control Tape 2220, (6) Tubes of Silicone Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTC2)
- RACO Electrical Box, 22.4 cu in, Ceiling Box, Steel (937)
- MONOPRICE Cable Ties, 6", 50Pcs/Pack, Black (6457)
- 3M Splicing Resin, 1.5 oz., Mixing Pouch (2136)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- 3M Splicing Connectors