Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 2 AWG to 250 kcmil
Mfr # 5313
Zoro # G0996721
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG to 250 kcmil
- Material EPDM Rubber
- Connection Type Inline
- Temp. Range Up to 194 Degrees F
- Includes (1) Inline Splice Cover, (1) Instruction Sheet, (1) Tubes of Silicone Grease, (3) Adapter Sleeves
Product Information
- Brand 3M
- MFR # 5313
- Zoro # G0996721
- UPC # 00054007122692
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 9 in |
Minimum Wire Size | 2 AWG |
Maximum Wire Size | 250 kcmil |
Splice Cover Length | 9-10 in |
Maximum Bolt Length | 3/4 in |
Insulation Outside Diameter by Conductor Size | 2-1/0 AWG (0.40-0.54 Inch), 1/0 AWG-250 kcmil (0.52-0.80 Inch) |
Splice Cover Inner Diameter | 2-1/0 AWG 0.50 in / 1/0 AWG-250 kcmil 0.42 in |
Insulation Outside Diameter Range | 2-1/0 AWG 0.40-0.54 in / 1/0 AWG-250 kcmil 0.52-0.80 in |
Description
Resin Compound Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Color Black, Compatible with Product Type Inline, 1-Hole Lug Connections, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber, Includes (1) Inline Splice Cover, (1) Instruction Sheet, (1) Tubes of Silicone Grease, (3) Adapter Sleeves, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 2 AWG, Maximum Wire Size 250 kcmil, Resin Material Resin, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1651)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 240V AC, 50/60 Hz, 1NO/1NC (LC1D32U7)
- INTERMATIC Timer, Digital, 120/277VAC, 15A, Wall Switch (ST01)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- 3M Scotchlok Butt Splice Connector, 22-18 AWG, PK100 (MU18BCX)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5324)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- VELVAC Butt Splice Connector, 16-14 AWG, Blue, PK5 (33330)
- 3M Splicing Connectors