Shop All Splicing Connectors
3M
Resin Comp Splice Kit, 194F, Blk, 8000V
Mfr # 5319
Zoro # G2494782
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG to 500 kcmil
- Material EPDM Rubber
- Includes (3) Bags of Solvent Cleaning Cloths, (3) Instruction Sheets, (3) Locking Pins, (3) Mastic Sealing Strips, (3) Pigtail Lug Covers, (3) Scotch(R) Linerless Rubber Splicing Tape 130C Strips, (3) Tubes of Silicone Grease
- Temp. Range Up to 194 Degrees F
- Color Black
Product Information
- Brand 3M
- MFR # 5319
- Zoro # G2494782
- UPC # 00054007083160
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 13 in |
Minimum Wire Size | 4/0 AWG |
Maximum Wire Size | 500 kcmil |
Description
Resin Compound Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Color Black, Compatible with Product Type Pigtail, Non-Shielded Cable Connections, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber, Includes (3) Bags of Solvent Cleaning Cloths, (3) Instruction Sheets, (3) Locking Pins, (3) Mastic Sealing Strips, (3) Pigtail Lug Covers, (3) Scotch(R) Linerless Rubber Splicing Tape 130C Strips, (3) Tubes of Silicone Grease, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320325)
- CYBERPOWER 900VA 560W UPS w/ AVR, CP900AVR (CP900AVR)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- POWER FIRST Outlet Strip, 15 ft., 8 Outlets, Aluminum (52NY36)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5324)
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 (MH10BCK)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- 3M Butt Splice Connector, 12-10 AWG, PK50 (MU10BCHTX)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Red, PK6 (XTM-240)
- 3M Wire Connectors & Disconnects