Shop All Splicing Connectors
3M
Resin Comp Splic Kit, 2 AWG-250 kcmil, Blk
Mfr # 5383
Zoro # G1514904
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG to 250 kcmil
- Material EPDM Rubber
- Connection Type Pigtail (Non-shielded), Pigtail (Shielded)
- Includes (1) Instruction Sheet, (12) Mastic Sealing Strips, (3) Cable Ties, (3) Cleaning Kits, (3) Cold Shrink Jacket Tubes, (3) Cold Shrink Terminations, (3) Constant Force Springs, (3) Copper Tape Strips, (3) Ground Straps, (3) Lug Covers, (6) Tubes of Silicone Grease
- Temp. Range Up to 194 Degrees F
Product Information
- Brand 3M
- MFR # 5383
- Zoro # G1514904
- UPC # 051128559536
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 13.2 in |
Minimum Wire Size | 2 AWG |
Maximum Wire Size | 250 kcmil |
Typical Splice Length | 35 in |
Insulation Outside Diameter | 0.53 - 0.88 in |
Maximum Lug Length | 4 in |
Inner Diameter of Boot to Size of Cables | 1.60 in |
Maximum Bolt Length | 1-1/4 in |
Maximum Conductor Size | 1000 kcmil |
Conductor Sizes | 1000 kcmil, 500 kcmil, 750 kcmil |
Insulation Outside Diameter Range | 0.53-0.88 in |
Minimum Conductor Size | 500 kcmil |
Description
Resin Compound Splice Kit, Body Material EPDM Rubber, Contact Material Copper, Color Black, Compatible with Product Type Pigtail or V-Stub, Shielded and Non-Shielded Cable Connections, For Wire Type Motor Lead Cable, Heat Shrink Material EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (LC1DT25G7)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QE3EXX)
- TRIPP LITE Surge, 15ft cord, 12 outlet, 1050J, 36" (SS3612)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- 3M Splicing Resin, 1.5 oz., Mixing Pouch (2136)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 1000V (72-N3)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- HILLSDALE TERMINAL 18-14 White Instant Tap, PK1000 (20512)
- 3M Wire Connectors & Disconnects