Shop All Splicing Connectors
3M
Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F
Mfr # 90-B1N
Zoro # G2561903
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1/0 to 2/0 AWG
- Material Epoxy
- Includes Electrical Tape, Mold Body, Pouring Spout
- Temp. Range Up to 194 Degrees F
- Color Black
Product Information
- Brand 3M
- MFR # 90-B1N
- Zoro # G2561903
- UPC # 00051128613467
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 5.6 in |
Minimum Wire Size | 1/0 AWG |
Maximum Wire Size | 4/0 AWG |
Description
Resin Compound Splice Kit, Body Material Epoxy, Color Black, Compatible with Product Type Power Cables, For Maximum Cable OD 0.81 in, Includes Electrical Tape, Mold Body, Pouring Spout, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 10,000 V, Minimum Wire Size 1/0 AWG, Maximum Wire Size 4/0 AWG, Resin Material Resin 4N, RoHS Compliant Yes, Termination Style Splice
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL ATLAS Cord Protector - 5 Channels - Medium Duty Rubber - 1.25" x 1.25" Channels - Black Base With Yellow Lid (CP9975)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- LEVITON Straight Blade Plug (14W34)
- ENM DC Hour Meter, LCD, Round, Resettable (PT1210F0)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- 3M Replacement for 3M 94788 (94788 3M)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- 3M Scotchlok Butt Splice Connector, 22-18 AWG, PK100 (MU18BCX)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- 3M Wire Connectors & Disconnects