Shop All Rescue & Descent Equipment
3M
Rescue and Descent Device Kit
Mfr # 3327250
Zoro # G001049609
product price: $2,171.99
/ea
Free Shipping & Returns
$2,171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 620 lb
- Includes Caribiner, Pulley, Rope, Snap Hook
- Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12
- Color Yellow
- Line Material Nylon, Polyester
Product Information
- Brand 3M
- MFR # 3327250
- Zoro # G001049609
- UPC # 840779176526
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Maximum Working Length | 250 ft |
Details
Item | Rescue and Descent Device Kit |
Weight Capacity | 620 lb |
Includes | Caribiner, Pulley, Rope, Snap Hook |
Standards | ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12 |
Color | Yellow |
Line Material | Nylon, Polyester |
Workers per System | 2 |
Rescue Mode | Lower |
Rescue System Component | Rescue System |
Harness End Connection | Snap Hook |
Anchorage End Connection | Carabiner |
Description
Rescue and Descent Device Kit, Color Yellow, Weight Capacity 620 lb, Standards ANSI/ASSP Z359.9-2021, CSA Z259.2.3-12, Workers per System 2, Maximum Working Length 250 ft, Rescue System Component Rescue System, Rescue Mode Lower, Line Material Nylon, Polyester, Rescue Equipment Type Rescue System, Includes Caribiner, Pulley, Rope, Snap Hook, Harness End Connection Snap Hook, Anchorage End Connection Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (6632XXL)
- NEESE Uniforms SafeOfficr Rv RnJkt/Ref Tp-HVLim/Blk-XS (UN003-03-1-LBK-XS)
- NEVS 3/4" Color Coding Dots Yellow - Roll Form (DOT-34RL Yellow)
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815448)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- 3M Rescue and Descent Device, Yellow (3327150)
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- 3M Rescue and Descent Device, 50 ft. (3327050)
- 3M Rescue and Descent Device (3327100)
- SAFE KEEPER 65ft Winch (PN818DP-SK)
- 3M DBI-SALA Retrieval Wristlets (1001210)
- 3M Rescue & Descent Equipment