Shop All Packing Tapes
3M
Reposition Tape, UPVC, Clear, 2 In. x 5 Yd
Mfr # 665
Zoro # G5663786
original price:
$13.69
5% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Adhesive Acrylic
- Tape Thickness 0.0035"
- Tape Width 2"
- Tape Length 5 yd.
Product Information
- Brand 3M
- MFR # 665
- Zoro # G5663786
- UPC # 888519073575
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 5 yd. |
Tape Core Diameter | 3" |
Width | 2" |
Length | 5 yd. |
Imperial Tape Width | 2 in |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Metric Width | 50.8 mm |
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided Repositionable Film Tape, Tape Brand 3M(TM), Series 665, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 125 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA My First Ticonderoga Pencil with Eraser, PK 36 (33336)
- C-LINE PRODUCTS File, Jacket, Wrt-Ontab, Ltr 25PK (CLI63060)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 8 Rolls (K9026-8)
- DURA-INK Industrial Marker, Fine Tip, Black Color Family, Ink (96575)
- 3M Carton Sealing Tape, 48mm W, Clear, PK36 (375+)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1/2" x 72 yds., Printed, 1/Case (T96340PR1PK)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK4 (600)
- 3M Tape, Vinyl, G-Purpose, White (764136WHT)
- 3M Carton Tape, Clear, 72mm x 914m, PK4 (375)
- 3M Scotch Definite Length Dispenser, 1in W. (M96)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- 3M Packing Tape & Dispensers