Shop All Packing Tapes
3M
Reposition Tape, UPVC, Clear, 1 In. x 5 Yd
Mfr # 665
Zoro # G8630754
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Width 1 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Product Information
- Brand 3M
- MFR # 665
- Zoro # G8630754
- UPC # 888519067185
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Width | 1" |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided Repositionable Film Tape, Tape Brand 3M(TM), Series 665, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 125 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Polyester Strapping, 3/4W x 2400'L x 0.050 Thick, 16 x 6 Core, Green (B1346778)
- CRESCENT WISS 7-1/8" Industrial Inlaid® Straight Trimmers (37N)
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 165 ft, PK3 (25348)
- MAGNA VISUAL Marker Holder, Clear, 2-7/8 In.W x 4 In. H (AHM)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK36 (600)
- 3M Scotch Desktop Tape Dispenser, Silver (C60-ST)
- 3M 3M™ 476XL Double Sided Extended Liner Tape, 6.0 Mil, 1/2" x 360 yds., Clear, 12/Case (T963476)
- 3M Scotch Desktop Tape Dispenser, Black (C60-BK)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- 3M Double Sided Tape, 1/2x900 in., PK2 (665-2PK)
- ZORO SELECT Bag Sealing Tape, PVC, Green, 3/8In x 180Yd (8VZF1)
- 3M Packing Tapes