Shop All Protective Eyewear Accessories
3M
Replacement Foam Gasket, Black, PK10
Mfr # Solus-Foam
Zoro # G3957138
original price:
$75.59
5% off
new price: $71.79
/pk 10, $7.18/ea
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Foam
- X-Ray Detectable No
- For Use With Safety Eyewear
- Compatible with Brand 3M Solus
Product Information
- Brand 3M
- MFR # Solus-Foam
- Zoro # G3957138
- UPC # 051131273511
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Height | 3 1/4 in |
Width | 1 3/4 in |
Details
Item | Replacement Foam Gasket |
Color | Black |
Material | Foam |
X-Ray Detectable | No |
For Use With | Safety Eyewear |
Compatible with Brand | 3M Solus |
Compatible with Series | 1000 Series |
Features | Removable Gasket, Ventilation Holes |
Compatible with Product Type | Eyewear |
Description
Replacement Foam Gasket, Color Black, Compatible with Product Type Eyewear, Compatible with Brand 3M Solus, Compatible with Series 1000 Series, Features Removable Gasket, Ventilation Holes, For Use With Safety Eyewear, Height 3 1/4 in, Material Foam, Width 1 3/4 in, X-Ray Detectable No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0028-RD_7x5 (LCU3-0028-RD_7x5)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6100/07024(AAD), Small, 1 Each (7000001932)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (15343)
- SIGNMISSION Caution Sign-Eye & Glove Protect. When Handling Chem.-10in x 14in OSHA Sign, 14" H, CS-Ear and Glove (CS-Ear and Glove)
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- 3M Lens Covers, 13.125 in H, 7 in W, PK40 (S-922)
- 3M Eyewear Foam Gasket, PK20 (SF-FOAM)
- 3M Replacement Strap, Black, PK10 (Solus-Strap)
- 3M Replacement Strap, Blk, Cloth, PK10 (GG500-ClthStrap)
- 3M Replacement Foam Gasket, PK10 (S2000-FOAM)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 6 (32-8LFFB6-0000-G)
- 3M Protective Eyewear Accessories