Shop All Welding Helmet Accessories
3M
Replacement Comfort Belt, Welding Safety
Mfr # 18-0099-68
Zoro # G7415250
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Leather
- For Use With 3M Speedglass 9100 Series Welding Helmets
- Function Replacement Part
- Standards ANSI Z87.1-2010
- Features Respiratory Accessory
Product Information
- Brand 3M
- MFR # 18-0099-68
- Zoro # G7415250
- UPC # 078371827052
- Country of Origin Sweden
- Category Welding Helmet Accessories
Details
Item | Welding Helmet Throat And Side Protector |
Characteristics | Leather |
For Use With | 3M Speedglass 9100 Series Welding Helmets |
Function | Replacement Part |
Standards | ANSI Z87.1-2010 |
Features | Respiratory Accessory |
Material | Leather |
Color | Black |
Description
Welding Helmet Throat And Side Protector, Color Black, Features Respiratory Accessory, For Use With 3M Speedglass 9100 Series Welding Helmets, Material Leather, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 3 (WLTC04LBA12)
- HARRIS No.2.Acet Heat Tip (J-63-2)
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 (20YD82)
- ROBOVENT Cartridge Filter, 13.9 in Dia, 36 in H (PL-14D36-A15-SF)
- 3M Speedglas 06-0000-30I Auto Darkening Filter 9100Xxi W/Shades 5, 8-13, (51141564739)
- 3M Magnification Plate (08-0500-57)
- 3M Magnification Plate (08-0500-58)
- 3M Outside Protection Plate, PK5 (08-0200-52)
- 3M Speedglas Starter Kit, Replacement (45-1101-99)
- 3M Front Cover (08-0700-63)
- WALTER SURFACE TECHNOLOGIES FLEX TUBE & FR COVER (AP-BTC-03)
- 3M Welding Helmet Accessories