Shop All Automotive Reflective Tape
3M
Reflective Tape, White, 2"x5 yd.
Mfr # 3430
Zoro # G5137660
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Product Information
- Brand 3M
- MFR # 3430
- Zoro # G5137660
- UPC # 888519021958
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 5 yd. |
Details
Color | White |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,White,2 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 40005 (40005)
- MOTORMITE SPARE TIRE HOLD-DOWNS (41068)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- APACHE 3/4X72 Hydraulic Hose (98398382)
- 3M Reflective Tape, White, 12"x5 yd. (3430)
- 3M Reflective Tape, White, 3"x5 yd. (3430)
- 3M Reflective Tape, White, 0.125"x5 yd. (3430)
- 3M Conspicuity Tape Kit, Red/White, 75Ft (051131-06398)
- 3M Conspicuity Tape Kit, Red/White, 150Ft (051131-06399)
- 3M Reflective Tape, Green, 3"x5 yd. (3437)
- ORALITE Reflective Tape, W 4 In, White (18607)
- 3M Automotive Exterior Accessories