Shop All Automotive Reflective Tape
3M
Reflective Tape, Red/White, 2 in. W
Mfr # 983
Zoro # G0090645
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, White
- Length 150 ft.
- Type Trucks, Trailers
- Material Flexible Prismatic
- Package Type Roll
Product Information
- Brand 3M
- MFR # 983
- Zoro # G0090645
- UPC # 00051138676360
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2" |
Length | 150 ft. |
Details
Color | Red, White |
Type | Trucks, Trailers |
Material | Flexible Prismatic |
Item | Reflective Tape |
Package Type | Roll |
Standards | NHTSA |
Thickness | 16 mil |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Application | Marking, Trailers |
Minimum Operating Temperature | -30 Degrees F |
Backing Material | Retroreflective Microprismatic Material |
Maximum Operating Temperature | 200 Degrees F |
Maximum Application Temperature | 100 Degrees F |
Minimum Application Temperature | 50 Degrees F |
Indoor or Outdoor Use | Outdoor |
Product Form | Roll |
Adhesive Material | Acrylic |
Reflective Color | Red, White |
Package Configuration | Roll |
Reflective Technology | Micro Prismatic |
Shelf Life | 2 yr |
Description
Highly reflective prismatic sheeting, kiss-cut into 2 inch x 18 inch strips containing alternating 11 inch red and 7 inch white stripes. For easy application to trucks, trailers and large vehicles to enhance visibility and detection distance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mechanical Screw Jack, 6000 lb. (MSJ-3)
- VELVAC Valve, Push/Pull, Air Pil.Reset, 3-Way (320184)
- VELVAC 4-Hose Holder 1/2" Id (580041)
- HUSKY LINER 0515 TACOMA CUSTOM MOLDED REAR MUD GUARDS BLACK (57931)
- 3M Reflective Tape, Yellow, 8"x5 yd. (3431)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- 3M Conspicuity, Cont, 4 In, Fl Yllw, School (983-21 ES)
- 3M Conspicuity, Cont, 6 In, Ylw, Emergency (983-71 ES)
- 3M Conspicuity Tape, Cut, 4 In, 18 In, Fl Ylw (983-21 ES)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- 3M Conspicuity, Cut, 2 In, Yellow, School (983-71 ES)
- 3M Automotive Exterior Accessories