Shop All Automotive Reflective Tape
3M
Reflective Tape, Red, 3 in. W
Mfr # 983-72 ES
Zoro # G0097791
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 150 ft.
- Type Trucks, Trailers
- Material Flexible Prismatic
- Package Type Roll
Product Information
- Brand 3M
- MFR # 983-72 ES
- Zoro # G0097791
- UPC # 00051138678234
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 3" |
Length | 150 ft. |
Details
Color | Red |
Type | Trucks, Trailers |
Material | Flexible Prismatic |
Item | Reflective Tape |
Package Type | Roll |
Standards | DOT, NHTSA |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Thickness | 18 mil |
Application | Agriculture Vehicles, Emergency Vehicles, Marking, Roadwork Vehicles, Trucks and Trailers |
Maximum Operating Temperature | 200 Degrees F |
Minimum Application Temperature | 50 Degrees F |
Adhesive Material | Acrylic |
Backing Texture | Smooth |
Minimum Operating Temperature | 30 Degrees F |
Reflective Color | Red |
Shelf Life | 2 yr |
Maximum Application Temperature | 100 Degrees F |
Backing Material | Retroreflective Microprismatic Material |
Reflective Technology | Micro Prismatic |
Product Form | Roll |
Package Configuration | Roll |
Indoor or Outdoor Use | Outdoor |
Description
For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BULL Mechanics 40" Creeper (CREEP40)
- MAIN FILTER LULL 68379X Replacement/Interchange Spin-On Filter (MF0058075)
- VELVAC Male Quick Slide 12-10 Nyl 50 Pk (056071-50)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- 3M Reflective Tape, Red, 4 in. W (983-72 ES)
- 3M Reflective Tape, Red, 1 in. W (983-72)
- 3M School Bus Sign, Refl, W 36 In, L 8.75 In (983-71)
- 3M Conspicuity, Cont, 2 In, Fl Yllw, School (983-21 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- 3M Reflective Tape, Yellow, 1"x5 yd. (3431)
- 3M Automotive Reflective Tape