Shop All Automotive Reflective Tape
3M
Reflective Tape, Polyester, 1 ft. L, PK10
Mfr # 983-326
Zoro # G7470036
product price: $22.99
/pk 10, $2.30/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Red/white
- Length 12 in
- Type Truck and Trailer
- Material Polyester
Product Information
- Brand 3M
- MFR # 983-326
- Zoro # G7470036
- UPC # 888519387276
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 12 in |
Tape Strip Length | 12 in |
Description
For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415036-401720)
- ACCUFORM Steering Wheel Cover, This Vehicle, 20 In. (KDD821)
- OPTRONICS 9-Led Low Profile Surface Mount Dome Light (ILL46CB)
- DENT FIX EQUIPMENT PULLERS RELEASE AGENT 2oz BOTTLE F/GLUE (DFAL2)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-21)
- 3M Reflective Tape, 2" W, 150 ft. L, PK6 (983-326 ES)
- 3M Reflective Tape, Green, 2"x5 yd. (3437)
- 3M Conspicuity Tape Kit, Red/White, 75Ft (051131-06398)
- 3M Reflective Tape, White, 12"x5 yd. (3430)
- 3M Reflective Tape Strips, Yellow, PK10 (3431)
- 3M Reflective Tape, White, 0.47"x50 yd. (3430)
- 3M Automotive Exterior Accessories