Shop All Automotive Reflective Tape
3M
Reflective Tape, Polyester, 1 ft. L, PK10
Mfr # 983-23/3924S
Zoro # G7470261
product price: $37.19
/pk 10, $3.72/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Orange, Yellow-Green
- Length 1 ft
- Type Multi-Purpose
- Material Polyester
Product Information
- Brand 3M
- MFR # 983-23/3924S
- Zoro # G7470261
- UPC # 888519387443
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 1 ft |
Tape Strip Length | 12 in |
Details
Description
Reflective Tape, Reflective Color Orange, Fluorescent Lime, Width 2 in, Length 12 in, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 14 mil, Adhesion Strength 48 oz/in, Outdoor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Slime Tire Plug Kit For All (1034-A)
- LUMITEC Contour Anchor Light 20 Inch White Shaft White Base (101695)
- PHOENIX PAIR OF 135 DEGREE VALVE STEM EXTENSION (AP3)
- BALDWIN FILTERS Air Filter, 4-13/16 x 1-3/4 in. (PA5310)
- 3M Conspicuity, Cont, 1 In, Fl Yllw, School (983-21 ES)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-21)
- 3M Conspicuity, Cont, 6 In, Ylw, Emergency (983-71 ES)
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 (989-74-3)
- 3M Reflective Tape, White, 1.875"x50 yd. (3430)
- 3M Reflective Tape, Polyester, 30 ft. L (983-32)
- ORALITE Reflective Tape, W 2 In, White/Red (19160)
- 3M Automotive Exterior Accessories