Shop All Automotive Reflective Tape
3M
Reflective Tape, Polyester, 0.75 ft. L, PK5
Mfr # 983-72
Zoro # G7470051
product price: $8.69
/pk 5, $1.74/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Red
- Length 150 Linear Foot
- Type Emergency Vehicle
- Material Polyester
Product Information
- Brand 3M
- MFR # 983-72
- Zoro # G7470051
- UPC # 888519387382
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 2 in |
Length | 150 Linear Foot |
Tape Strip Length | 9 in |
Details
Color | Red |
Type | Emergency Vehicle |
Material | Polyester |
Performance Temp. | -30 Degrees to 200 Degrees F |
Item | Reflective Tape |
Package Type | Pack |
Adhesion Strength | 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel) |
Standards | DOT, NHTSA |
Thickness | 18 mil |
Application | Buses, Construction, Emergency Vehicles, Rail |
Reflective Technology | Micro Prismatic |
Minimum Application Temperature | 50 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Maximum Application Temperature | 200 Degrees F |
Backing Material | Retroreflective Microprismatic Material |
Adhesive Material | Acrylic |
Shelf Life | 2 yr |
Package Configuration | Pack |
Minimum Operating Temperature | 30 Degrees F |
Reflective Color | Red |
Indoor or Outdoor Use | Outdoor |
Description
3M Diamond Grade Conspicuity Markings Series 983 are highly reflective, microprismatic markings designed for easy application to trucks, trailers and large vehicles to enhance visibility and detection distance. DOT certified and guaranteed to meet and exceed NHTSA requirements. Strong and durable for easy application to smooth surfaces. Vivid colors and bright white ensures maximum reflectivity and superior daytime color. Durable--resist weather, dirt and aging. Aggrerssive, low-temperature application adhesive. Non-corroding. 7-year warranty. Available in rolls, kiss-cut rolls and strips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Tail Lamp, Torsion Mount, Female Pin, Red (52152)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 4 Hole (30010)
- SKF Universal Joint, UJ466 (UJ466)
- MARTIN WHEEL Martin Wheel Tire Bias 4.80/4.00-8 4X4.5 DM408B-4I (9550658)
- 3M Reflective Tape, Red, 1 in. W (983-72)
- 3M Reflective Tape, Polyester, 1 ft. L, PK5 (983-10)
- 3M Reflective Tape, Red, 150 ft. L (983-72 ES)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- 3M Reflective Tape, 3 in. Wht/Red, Truck (983-32 ES)
- 3M Reflective Tape, Red/White, 53 ft. L (983)
- ABRAMS 2" in x 50' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red (DOTC2 2 x 50-R)
- 3M Automotive Exterior Accessories