Shop All Automotive Reflective Tape
3M
Reflective Tape, Green, 12x12", PK6
Mfr # 3437
Zoro # G5134617
product price: $36.39
/pk 6, $6.07/ea
Sold in multiples of 11 for $400.29
$400.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Green
- Length 12"
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Product Information
- Brand 3M
- MFR # 3437
- Zoro # G5134617
- UPC # 888519209882
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 12" |
Length | 12" |
Details
Color | Green |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,Green,12x12 In.,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond High Temp RTV Gasket Maker, 100% Silicone, Waterproof, Auto Sealer, 10.1 oz, Red (KR2008ARCP)
- KEN-TOOL Al Whl Protector, 6 In, Lthr, 1 Pc (31810)
- RACE SPORT 2.5X1In Red Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HR)
- KATS Fasade Divider Trim Polished Copper PK5 (14825)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Conspicuity Tape (983-326-6)
- 3M Conspicuity Tape, Cut, 4 In, 18 In, Fl Ylw (983-21 ES)
- 3M Reflective Tape, Polyester, 30 ft. L (983-71)
- 3M Reflective Tape, Yellow, 1"x5 yd. (3431)
- 3M Reflective Tape, 3 in. Wht/Red, Truck (983-32 ES)
- ORALITE Reflective Tape, Rail Type (18991)
- 3M Automotive Reflective Tape