Shop All Automotive Reflective Tape
3M
Reflective Tape, Blue, 1"x5 yd.
Mfr # 3435
Zoro # G5401886
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 5 yd.
- Type Non-Critical Traffic Signage; Commercial Signing
- Material PSA
Product Information
- Brand 3M
- MFR # 3435
- Zoro # G5401886
- UPC # 888519022306
- Country of Origin United States
- Category Automotive Reflective Tape
Dimensions
Width | 1" |
Length | 5 yd. |
Details
Color | Blue |
Type | Non-Critical Traffic Signage; Commercial Signing |
Material | PSA |
Item | Engineer Grade Prismatic Reflective Sheeting |
Description
Reflective Tape,Blue,1 In.x5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter Base, Base, CFB5000 (CFB5000)
- SPARTAN POWER Single Red 12 ft 4 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED12FT4AWG56)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16104 (16104)
- BUYERS PRODUCTS A-Frame Jack, Topwind, 5000 lb Cap. (0091266)
- 3M Reflective Tape, Blue, 4"x5 yd. (3435)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-23)
- 3M Reflective Sheet, Rear Bmpr, 2x104 In, Blk (680-85)
- 3M Conspicuity, Continuous, 4 In, White, Truck (983-10 ES)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- 3M Conspicuity, Cut, 2 In, Yellow, School (983-71 ES)
- 3M Conspicuity Tape, 2 In, White, PK100 (983-10)
- 3M Automotive Reflective Tape