Shop All Sandpaper Sheets
3M
Refill Roll, 85 ft. L x 3-1/4in., 180 Grit
Mfr # 7000045205
Zoro # G4581249
original price:
$5.09
4% off
new price: $4.85
/ea
Sold in multiples of 50 for $242.50
$242.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Paper
- Width 3 1/4 in
- Length 85 ft
- Grade Very Fine
Product Information
- Brand 3M
- MFR # 7000045205
- Zoro # G4581249
- UPC # 00051141278216
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 3 1/4 in |
Length | 85 ft |
Overall Length | 7 ft |
Overall Width | 3 1/4 in |
Details
Item | Sandpaper Roll |
Grit | 180 |
Backing Material | Paper |
Grade | Very Fine |
Series | 426U |
Backing Weight | A |
Abrasive Material | Silicon Carbide |
Color | Gray |
Abrasive Type | Coated |
Product Type | Sandpaper Roll |
Vacuum Holes | Non-Vacuum |
Attachment Type | PSA |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Very Fine, Grit 180, Series 426U, Overall Length 7 ft, Overall Width 3 1/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93112)
- VSM Ceramic Abrasive Belt, 80G, Y-Wei, PK10 (325766)
- FEIN Sharpening Stone, Emory, 1In. (63719010014)
- DYNABRADE Interleaf Wheel, 4-1/4"dia.x2" (79477)
- 3M Sanding Sheet, 11x9 In, 320 G, SC, PK250 (7000126425)
- 3M Sanding Sheet, 11x9 In, P400 G, AlO, PK250 (02539)
- 3M Sanding Sheet, 11x9 In, 220 G, AlO, PK250 (99401NA-CC)
- 3M Emery Cloth, 11x9 In, Fine, Emery, PK250 (02431)
- 3M Overspray, Protective, Sheeting, 12ftX400ft (06727)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 600-Grit, PK 25 (99419)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx1)
- 3M Sandpaper Sheets