Shop All Sandpaper Sheets
3M
Refill Roll, 70 ft. L x 2-1/2 in., Fine
Mfr # 7000045199
Zoro # G4581328
Sold in multiples of 50 for $229.50
$229.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Paper
- Width 2 1/2 in
- Length 70 ft
- Grade Fine
Product Information
- Brand 3M
- MFR # 7000045199
- Zoro # G4581328
- UPC # 00051141278100
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2 1/2 in |
Length | 70 ft |
Overall Length | 70 in |
Overall Width | 2 1/2 in |
Details
Item | Sandpaper Roll |
Grit | 120 |
Backing Material | Paper |
Grade | Fine |
Series | 426U |
Backing Weight | A |
Color | Gray |
Abrasive Material | Silicon Carbide |
Product Type | Sandpaper Roll |
Attachment Type | PSA |
Abrasive Type | Coated |
Coating Coverage | Open |
Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Fine, Grit 120, Series 426U, Overall Length 70 in, Overall Width 2 1/2 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 80G (63083)
- ECONOLINE Left Glove -24X8 (412020L)
- MASTERCUT TOOL 3/16x2x3/16x3 Doublecut Piloted Diemill, PowerT (22100-2)
- VSM Abrasive Belt, 180 Grit, AO, 25 x 60Z", PK2, Coated, 25" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (93069)
- 3M Refill Roll, 100 ft. L x 2-1/2in, 320 Grit (7100143208)
- 3M Imperial Wetordry Sheet 5-1/2"X9"50 Sheets (MMM2044)
- 3M 11 in. L X 9 in. W 220 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9087DC-NA)
- 3M Sandsheet Silicon 220G (27848)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 220-Grit, PK 25 (99422)
- 3M Wetordry Sndpr, 32044,2000grit, 9", PK100 (32044)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 400-Grit, PK 25 (99420)
- 3M Sandpaper Sheets