Shop All Sandpaper Sheets
3M
Refill Roll, 10 ft. L x 4-1/2in, Very Fine
Mfr # 7010362353
Zoro # G4581206
original price:
$47.99
11% off
Sold in multiples of 10 for $424.90
$424.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Paper
- Width 4 1/2 in
- Length 10 ft
- Grade Very Fine
Product Information
- Brand 3M
- MFR # 7010362353
- Zoro # G4581206
- UPC # 00051141278315
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 4 1/2 in |
Length | 10 ft |
Overall Length | 30 ft |
Overall Width | 4 1/2 in |
Details
Item | Sandpaper Roll |
Grit | 220 |
Backing Material | Paper |
Grade | Very Fine |
Series | 426U |
Backing Weight | A |
Abrasive Material | Silicon Carbide |
Color | Gray |
Resistance Properties | Load |
Coating Coverage | Open |
Attachment Type | PSA |
Product Type | Sandpaper Roll |
Vacuum Holes | Non-Vacuum |
Abrasive Type | Coated |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Very Fine, Grit 220, Series 426U, Overall Length 30 ft, Overall Width 4 1/2 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Straight Grinding Wheel, 7In, 100, 1A1 (69014192211)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775790)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-047)
- ARC ABRASIVES Sanding Disc, Fine, 120 Grit, PK100 (31456K)
- 3M Clip-On 1/4 Sheet 120Grit (27368)
- 3M File Sheets, 2-3/4"x 16-1/2", 36 Grit, PK50 (32232)
- 3M Perform SoftSndgSponge0308 5-1/2, PK12 (03088)
- 3M Sandsheet Silicon 220G (27848)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 120-Gr, PK 10 (99438)
- 3M Sanding Sheet, 40x2 In, M125 G, Diamond (7010360383)
- MIRKA Sanding Sheet, 9X11", P320, PK50 (23-104-320)
- 3M Sandpaper Sheets