Shop All Sandpaper Sheets
3M
Refill Roll, 10 ft. L x 4-1/2 in., Medium
Mfr # 7010362351
Zoro # G4581221
Sold in multiples of 10 for $446.50
$446.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Paper
- Width 4 1/2 in
- Length 10 ft
- Grade Medium
Product Information
- Brand 3M
- MFR # 7010362351
- Zoro # G4581221
- UPC # 00051141278261
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 4 1/2 in |
Length | 10 ft |
Overall Width | 4 1/2 in |
Overall Length | 30 ft |
Details
Item | Sandpaper Roll |
Grit | 80 |
Backing Material | Paper |
Grade | Medium |
Series | 426U |
Backing Weight | A |
Abrasive Material | Silicon Carbide |
Color | Gray |
Coating Coverage | Open |
Product Type | Sandpaper Roll |
Abrasive Type | Coated |
Vacuum Holes | Non-Vacuum |
Attachment Type | PSA |
Resistance Properties | Load |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gray, Grade Medium, Grit 80, Series 426U, Overall Length 30 ft, Overall Width 4 1/2 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA, Finishing Disc, 1.25", P2500, PK100 (SR-301-7A)
- UNITED ABRASIVES/SAIT Quick Change Disc3CoarseBrownPK25 (77312)
- GATOR Power Series 2 in. Zirconia Aluminum Oxide Twist and Lock Surface Conditioning Disc 80 Grit Me (2227)
- FLEX-HONE TOOL BC15812 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC15812)
- 3M Wetordry Sndpr, 32021,1000grit, 9", PK100 (32021)
- 3M Sanding Sheet, Gold, Paper Backing, PK50 (7000119612)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- 3M Refill Roll, 100 ft. L x 2-1/2in, 280 Grit (7010326458)
- 3M Stikit Gold Sheet Roll, 02589, P500gr (02589)
- 3M 99437 Scr 4 3/16inX11 1/4in 150 10pk (99437)
- UA Sanding Sheet, 11 in L x 9 in W, 180 Grit, Garnet Abrasive, Paper Backing (84107)
- 3M Sandpaper Sheets