Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black
Mfr # 1-10-SJ3540
Zoro # G4362145
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Rubber Adhesive
- Backing Material Polyolefin
- Shear Strength 44 psi
- Width 1 in
Product Information
- Brand 3M
- MFR # 1-10-SJ3540
- Zoro # G4362145
- UPC # 888519021415
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 30 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Rubber Adhesive |
Backing Material | Polyolefin |
Shear Strength | 44 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Self-Mating, Hook and Loop Shape Roll, Length 30 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Polypropylene, Shear Strength 44 psi, Adhesive Type Rubber Adhesive, Characteristics Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08305.050.0250)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP108)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 5/16"-18, Stainless Steel, Plain Finish (36325)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 25 PK (U07151.037.0150)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 10 ft, 1 in Wd, Clear (100SJ3560/10FT)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3527N)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3526N)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 3/4 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1/2 in Wd, Black (SJ3550CF)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ4575)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (186070)
- 3M Hook & Loop Rolls