Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK
Mfr # SJ3527N
Zoro # G5530777
product price: $476.99
/pk 4, $119.25/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 22 psi
- Width 5/8 in
Product Information
- Brand 3M
- MFR # SJ3527N
- Zoro # G5530777
- UPC # 00021200459801
- Country of Origin Korea, Republic of
- Category Hook & Loop Rolls
Dimensions
Width | 5/8 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 22 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Loop, Hook and Loop Shape Roll, Length 150 ft, Width 5/8 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 22 psi, Adhesive Type Rubber Adhesive, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Steel, Grade A, Plain Finish (U20200.013.3600)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK (40501)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 100 PK (U04104.031.0087)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (32430)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3533N)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3571)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ4575)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black (SJ3540)
- 3M Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, Black, 12 PK (SJ3418FR)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1 in Wd, Black (SJ3000)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 5 FT, BLACK (90086)
- 3M Hook & Loop Rolls