Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK
Mfr # SJ3526N
Zoro # G5728965
product price: $479.99
/pk 4, $120.00/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 22 psi
- Width 5/8 in
Product Information
- Brand 3M
- MFR # SJ3526N
- Zoro # G5728965
- UPC # 00021200862403
- Country of Origin Korea, Republic of
- Category Hook & Loop Rolls
Dimensions
Width | 5/8 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 22 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 5/8 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 22 psi, Adhesive Type Rubber Adhesive, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, Steel, 5 PK (41826)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0018)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 10 in L (U51000.050.1000)
- 3M Hook-and-Loop Black (MP-3526/27N-BLACK 3M)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (SJ3527N)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (SJ3526N)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3527N)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1/2 in Wd, Black (.500SJ3540/10FT)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3530)
- 3M Reclosable Fastener, Acrylic Adhesive, 15 ft, 1 in Wd, Clear, 2 PK (MP3560)
- 3M Hook & Loop Rolls