Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Rubber Adhesive, 10 ft, 1/2 in Wd, Black
Mfr # .500SJ3540/10FT
Zoro # G4793743
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Rubber Adhesive
- Backing Material Polyolefin
- Width 1/2 in
- Hook and Loop Shape Roll
Product Information
- Brand 3M
- MFR # .500SJ3540/10FT
- Zoro # G4793743
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1/2 in |
Length | 10 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Rubber Adhesive |
Backing Material | Polyolefin |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Self-Mating, Hook and Loop Shape Roll, Length 10 ft, Width 1/2 in, Color Black, Flame Retardant No, Operating Temp. Range -20 Degrees to 120 Degrees F, Backing Material Polypropylene, Adhesive Type Rubber Adhesive, Characteristics General Purpose Pressure Sensitive, High Strength, Long Lasting Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 8 PK (62882)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK (MPB3573)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (0820MPPB)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (70A0405P-EA-250)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1/2 in Wd, Black (.500SJ3540/30FT)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3571)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (SJ3526N)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1/2 in Wd, Black (SJ3550CF)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 5/8 in Wd, Black (SJ3000)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Orange (W-15-HRL-O)
- 3M Hook & Loop Rolls