Shop All Hook & Loop Rolls
3M
Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, Black, 12 PK
Mfr # SJ3419FR
Zoro # G5815327
product price: $905.99
/pk 12, $75.50/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type No Adhesive
- Backing Material Woven Nylon
- Shear Strength 22 psi
- Width 1 in
Product Information
- Brand 3M
- MFR # SJ3419FR
- Zoro # G5815327
- UPC # 00021200629525
- Country of Origin Korea, Republic of
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | No Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 22 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant Yes, Backing Material Woven Nylon, Shear Strength 22 psi, Adhesive Type No Adhesive, Characteristics Durable Flame Resistant Woven Nylon for Thousands of Closures, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Galvanized Silver Steel Truss Clip For 1-1/4 , 200PK (STC)
- MIDWEST FASTENER #6-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54726)
- ZORO SELECT #10-24 x 3 in Slotted Pan Machine Screw, Zinc Plated Steel, 800 PK (1048MSP)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50855)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3533N)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1/2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1/2 in Wd, Black (.500SJ3540/10FT)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (SJ3526N)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 3/4 in Wd, Black, 2 PK (SJ3540)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3523)
- TAPE LOGIC Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, White (HLT185)
- 3M Hook & Loop Rolls