Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Acrylic Adhesive, 50 yds, 1" Wd, White, 3 PK
Mfr # SJ3571
Zoro # G4007129
product price: $702.99
/pk 3, $234.33/ea
Free Shipping & Returns
$702.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Polyolefin
- Width 1"
- Hook and Loop Shape Roll
Product Information
- Brand 3M
- MFR # SJ3571
- Zoro # G4007129
- UPC # 00021200872778
- Country of Origin Korea, Republic of
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 50 yds |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Polyolefin |
Hook and Loop Shape | Roll |
Color | White |
Description
FstnrSJ3571LpS001Wht,1nx50yd0.15,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Forming Screw, #10-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 6000 PK (850929-6000)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Zinc Plated Steel 25PK (9063286)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0742)
- ZORO SELECT Spring Pin, Slotted, 16x80mm, PK5 (M39100.160.0080)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 3 in Wd, Black (SJ3000)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3572)
- 3M Reclosable Fastener, Acrylic Adhesive, 15 ft, 1 in Wd, Clear, 2 PK (MP3560)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ4575)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- VELCRO BRAND Reclosable Fastener Black (91100)
- 3M Hook & Loop Rolls