Shop All Hook & Loop Strips
3M
Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear
Mfr # RFD7090
Zoro # G2534538
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Acrylic Adhesive
- Width 1 in
- Length 3 in
- Hook and Loop Shape Strip
Product Information
- Brand 3M
- MFR # RFD7090
- Zoro # G2534538
- UPC # 51141234397
- Country of Origin Unknown
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 3 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Acrylic Adhesive |
Hook and Loop Shape | Strip |
Color | Clear |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08168)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Chrome Plated, 8 PK (34382)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (U04104.062.0850)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/8 in Sq, 10 PK (WWG-30026)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 100 PK (SJ3560)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3532N/SJ3533N)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ4570)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3522/SJ3523)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Black, 100 PK (SJ4575)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 3 in, 1 in Wd, Black, 100 PK (1-3-100-SJ3540)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 23 in, 7/8 in Wd, Black, 3 PK (90700)
- 3M Hook & Loop Strips